Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Foam Cords

19 Results

Multipurpose Neoprene Foam Cords

Multipurpose Neoprene Foam Cords
These multipurpose neoprene foam cords are ideal for making soft O-rings, circular seals, and more. These foam cords fill gaps and fit into circular parts such as bumpers and spacers. The sturdy foam construction is oil, chemical, and UV resistant. A wide variety of sizes are available.
CompareImageLengthDiameterModel #Price
Neoprene Foam Cord - 3/8" Dia x 15'L
15 ft
3/8 in
WBB2272610$65.95
Neoprene Foam Cord - 1/8" Dia x 100'L
100 ft
1/8 in
WBB2272691$68.95
Neoprene Foam Cord - 1/2" Dia x 300' Long
300 ft
1/2 in
WBB2308240$575.00
Neoprene Foam Cord - 3/16" Dia x 100'L
100 ft
3/16 in
WBB2272689$92.95
Neoprene Foam Cord - 3/4" Dia x 30'L
30 ft
3/4 in
WBB2272743$129.95
Neoprene Foam Cord - 5/16" Dia x 100'L
100 ft
5/16 in
WBB2272615$179.95
Neoprene Foam Cord - 1/8" Dia x 300' Long
300 ft
1/8 in
WBB2308252$129.95
Neoprene Foam Cord - 1/4" Dia x 100'L
100 ft
1/4 in
WBB2272690$97.95
Neoprene Foam Cord - 1/2" Dia x 3' Long
3 ft
1/2 in
WBB2308238$29.95
Neoprene Foam Cord - 1" Dia x 100' Long
100 ft
1 in
WBB2308254$605.00
Showing 1-10 of 14 results

High Temperature Silicone Foam Cords

High Temperature Silicone Foam Cords
These high-temperature silicone foam cords are long-lasting and have an excellent temperature range. These units can be used to fill gaps, create seals, or fit into bumpers or spacers. Foam cords are available in various lengths and diameters to accommodate a wide variety of applications.

Oil-Resistant Buna-N Foam Cords

Oil-Resistant Buna-N Foam Cords
These Buna-N foam cords provide superior strength and are oil and water-resistant to ensure lasting durability. Available in various lengths and diameters, these oil-resistant foam cords are used to make circular seals or fill gaps. They can also be cut into circular parts to create bumpers or spacers.