Take 15% off your entire order!

Offer applied at checkout

Pawling® CGP-72-12-371 Flush-Mounted PETG Corner Guards, 2" Wing x 12', 90°

114

Pawling® CGP-72-12-371 Flush-Mounted PETG Corner Guards, 2" Wing x 12', 90°

Item #: WBB1405769

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Alexis Blue
  • Silkworm
  • Black
  • Eggshell
  • Mission White
  • Linen White
  • Sage Green
  • Silver Gray
  • Ivory
  • Champagne
  • Gray
  • Monterey
  • Tan
  • Brown
  • Cappuccino
  • Khaki Brown

Sage Green

Price: $123.95

Save $6.20 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Pawling® CGP-72-12-371 Flush-Mounted PETG Corner Guards, 2" Wing x 12', 90°

2" wing flush-mounted vinyl corner guard.

Product Specifications

  • RETAINER MATERIALAluminum
  • SERIESPro-Tek NXT
  • COLORSage Green
  • PROTECTIONMedium-Heavy
  • LENGTH INCHES2 Wing
  • COVER MATERIALPETG
  • MANUFACTURER PART NUMBERCGP-72-12-371
  • BRANDPawling
  • HEIGHT INCHES144
  • HEIGHT FEET12
  • MOUNTINGFlush Mounted Retainer
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Pawling® CGP-72-12-371 Flush-Mounted PETG Corner Guards, 2" Wing x 12', 90°

Pawling® CGP-72-12-371 Flush-Mounted PETG Corner Guards, 2" Wing x 12', 90°

Item #: WBB1405769

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant