Take 15% off your entire order!

Offer applied at checkout

Bracket For Installation Of Br-500, Br-530, And Br-800 Series Handrails, Ecru

Bracket For Installation Of Br-500, Br-530, And Br-800 Series Handrails, Ecru

Item #: WBB723765

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $2.73

Save $0.14 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Bracket For Installation Of Br-500, Br-530, And Br-800 Series Handrails, Ecru

Bracket for installation of BR-500, BR-530, and BR-800 series Handrails.

Product Specifications

  • BRANDPawling
  • MANUFACTURERS PART NUMBERBR-107-0-269
  • LENGTH INCHES2-1/2
  • DEPTH INCHES1.9
  • HEIGHT INCHES3-1/2
  • COLOREcru
  • CONSTRUCTIONVinyl
  • PACKAGE QUANTITY1
  • MOUNTING Drilled
  • TYPEVinyl
  • USE - INTERIOR or EXTERIORInterior
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Bracket For Installation Of Br-500, Br-530, And Br-800 Series Handrails, Silkworm

Item #: B723935

Not Yet Rated

Usually ships in 21 to 24 days

$2.73

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Bracket For Installation Of Br-500, Br-530, And Br-800 Series Handrails, Ecru

Bracket For Installation Of Br-500, Br-530, And Br-800 Series Handrails, Ecru

Item #: WBB723765

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant