CAL-OSHA 42" Handrail Kit for 10 to 15 Steps - Orange - CAL-O-10-15 STEPS
Write a Review
|
Questions & Answers (0)
Product Description
Handrails help ease step climbing while top platform railing provides safety while on top step. Easily attaches to rolling ladder. Orange color finish provides greater visibility in warehouses and facilities. For more rigid Cal-OSHA compliance on ladders with 50" and higher top steps, add HANDRAIL KIT. Must be ordered with ladder.
PRICE
$229.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 42 |
| Handrail Height | 42 in |
Product Details
| Assembly Required | Yes |
| Type | Accessory |
| Made in the USA | Yes |
| Material | Steel |
| Color | Orange |
| Manufacturers Part Number | CAL-O-10-15 STEPS |
| Percent Recycled Content | 1 |
| Brand | Ballymore |