Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Clear Seal High Gloss Urethane/Acrylic Surface Sealer Gallon Bottle 4/Case - CU-0101CS

Rollover image to zoom in

Click image to enlarge

See all 154 items in product family

Clear Seal High Gloss Urethane/Acrylic Surface Sealer Gallon Bottle 4/Case - CU-0101CS

Item #: WBB1596934

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $218.00 Save up to 19%
Price: $ 176.95

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Rainguard International Clear Seal High Gloss Urethane/Acrylic Surface Sealer Gallon Bottle 4/Case - CU-0101CS

Rainguard Clear-Seal Urethane is an exceptionally tough, water based, single-component, self-cross-linking clear sealer and finish coat for interior/exterior and horizontal/vertical concrete, stone, masonry and wood surfaces. Clear-Seal protects against chemical spills and staining agents, UV light and wear due to heavy foot and vehicular traffic. High Gloss Finish. Coverage depends on the substrate being applied on porous or non-porous surfaces. Coverage ranges from 200-500 sq. ft. per gallon. Easy application - no need for premixing, spray, brush or roll according to instructions. Quick 1 hour recoat time for application of 2nd coat for a glossier look.

Documents
SDS

Documents are in PDF format

Product Specifications

    • WIDTH INCHES7-1/2
    • DEPTH INCHES4
    • COLOR FINISHClear
    • COVERAGE200-500 Sq. Ft.
    • SIZE TYPECan
    • WEIGHT LBS10
    • SIZE1 gal.
    • HEIGHT INCHES11-3/4
    • STYLEHigh Gloss
    • PRODUCT FAMILYWater Resistant Coatings and Paints
    • BRANDRainguard International
    • PACKAGE QUANTITY4
    • COLOR FAMILYClear
    • MANUFACTURERS PART NUMBERCU-0101CS
    • DESCRIPTIONSealer
    • TYPERTU

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!