Woodsman 100% Acrylic Latex Deck, Siding & Fence Wood Stain, Cedar, Gallon - 149307
Write a Review
|
Questions & Answers (0)
Product Description
Woodsman Solid Color 100% Acrylic Latex Deck, Siding & Fence provides superior coverage for natural or pressure treated wood decks, siding, and fences. Helps wood stand up to the harshest weather elements. Acrylic latex formula resists scuffing, color fade, and peeling. Tough water repellent coating. Cleans up with soap and water. Exterior above ground natural or pressure-treated wood structures such as decks, fences, steps, walkways, lattice, T1-11 as well as stucco, masonry and cement patios. MPI approved.
PRICE
$76.95
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 1 gal. |
Product Details
| Type | Wood Stain |
| Size Type | Can |
| Finish | Satin |
| Package Quantity | 1 |
| Description | 100% Acrylic Latex Deck, Siding & Fence Stain |
| Features | Superior Coverage |
| Color | Brown |
| Manufacturers Part Number | 149307 |
| For Use With | Exterior |
| Brand | Woodsman |