Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Color-Lok Semi Trans Acrylic Base Stain, Platinum Grey Gallon Bottle 4/Case - CS-1501CS

Rollover image to zoom in

Click image to enlarge

See all 54 items in product family

Color-Lok Semi Trans Acrylic Base Stain, Platinum Grey Gallon Bottle 4/Case - CS-1501CS

Item #: WBB1596884

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $143.92 Save up to 18%
Price: $ 117.95

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Rainguard International Color-Lok Semi Trans Acrylic Base Stain, Platinum Grey Gallon Bottle 4/Case - CS-1501CS

Color-Lok™ Commercial Semi-Transparent StainĀ is a premium quality, modified acrylic penetrating stain fortified with silicone for use on exterior and interior vertical concrete, masonry and wood surfaces. Color-Lok™ Commercial Semi-Transparent StainĀ is being used around the world as a performance and cost savings alternative to traditional exterior paints when the project calls for a premium, color enhanced, protective coating that looks good for a long time while saving labor and materials during application and extending time before the next re-paint cycle. Longer lasting - deep penetrating, with outstanding adhesion resists chipping, cracking or peeling. Backed by a 5 year labor & material warranty. Porous Surfaces: 125-175 Sq. Ft./Gallon. Dense Surfaces: 150-200 Sq. Ft./Gallon.

Documents
SDS

Documents are in PDF format

Product Specifications

    • WIDTH INCHES7-1/2
    • DEPTH INCHES4
    • COLOR FINISHPlatinum Grey
    • COVERAGE125-200 Sq. Ft.
    • SIZE TYPECan
    • WEIGHT LBS11
    • SIZE1 gal.
    • HEIGHT INCHES11-3/4
    • PRODUCT FAMILYStains and Sealants
    • BRANDRainguard International
    • PACKAGE QUANTITY4
    • COLOR FAMILYGray
    • MANUFACTURERS PART NUMBERCS-1501CS
    • DESCRIPTIONAcrylic Base Stain
    • TYPESemi Trans

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!