Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Paint & Primer

Paint and primer serve as a protective layer, shielding surfaces from environmental elements, moisture, and UV rays, preventing damage and deterioration. They also enhance the visual appeal of interiors and exteriors with an extensive palette of colors, finishes, and textures, allowing for creative expression and customization. The paints and primers are ideal for various applications, including commercial spaces, offices, and retail environments.
288 Results

General Purpose Paints

General Purpose Paints
General Purpose Paints are ideal for various industrial applications from interior and exterior painting to rust protection. With a quick drying formula, our all purpose paint allows the application of multiple coats in one day. The low VOC offers enhanced protection from fumes. Resistant to cracking, chipping, and fading for added reliability. Sold in a variety of colors, finishes, and sizes.
CompareImageColorFinishSizeBrandModel #Price
Diamond Brite Oil Enamel Paint, Battleship Gray 5 Gallon Pail 1/Case - 31150-5
Gray
Semi-Gloss
5 gal.
Diamond Brite Paint
WBB1588041$275.95
Diamond Brite Oil Enamel Gloss Paint, Black 5 Gallon Pail 1/Case - 31100-5
Black
Gloss
5 gal.
Diamond Brite Paint
WBB1588039$249.95
Diamond Brite Oil Enamel Gloss Paint, White 5 Gallon Pail 1/Case - 31000-5
White
Gloss
5 gal.
Diamond Brite Paint
Ships Same Day
WBB1588040
$219.95
Plush™ Recreational Surface Coating, 5 Gallon, Tournament Blue
Blue
Matte
5 gal.
Plush
WBB3126771$119.95
Plush™ Recreational Surface Coating, 5 Gallon, Tournament Green
Green
Matte
5 gal.
Plush
WBB3126769$119.95
Diamond Brite Oil Enamel Paint, Tile Green 5 Gallon Pail 1/Case - 31300-5
Green
Semi-Gloss
5 gal.
Diamond Brite Paint
WBB1588093$249.95
Diamond Brite Oil Enamel Paint, English Ivory 5 Gallon Pail 1/Case - 31500-5
White
Semi-Gloss
5 gal.
Diamond Brite Paint
Ships Same Day
WBB1588062
$249.95
X-O Rust Oil Base Primer, Gray Primer, Gallon - 802421
Gray
Flat
1 gal.
X-O Rust
WBB2095207$69.95
Diamond Brite Oil Enamel Paint, Battleship Gray Gallon Pail 1/Case - 31150-1
Gray
High Gloss
1 gal.
Diamond Brite Paint
Ships Same Day
WBB1588035
$53.95
X-O Rust Oil Base DTM Enamel, Gloss Finish, Almond, Quart - 527010
Brown
Gloss
1 qt.
X-O Rust
WBB2095410$20.50
Showing 1-10 of 89 results

Rust Preventative

Rust Preventative
Rust Preventative Paint features a Direct-to-Metal (DTM) coating that provides metal surfaces with protection against weathering, fading, and corrosion. Our rust preventive paint has good leveling properties with excellent coverage to allow brush strokes to create a smooth, even finish. Choose from various colors, finishes, and sizes to enhance the protection and appearance of your metal surfaces.
Showing 1-10 of 168 results

Stains and Sealants

Stains and Sealants
Protect against moisture and weathering while showcasing the natural grain of the wood with Stains and Sealants. Specially formulated for superior coverage and performance, these paint sealants repel water and resist scuffs and fading for long lasting durability on surfaces. Our wood stains feature UV reflectors that prevent graying and sun damage. Choose from a range of colors and finishes.
Showing 1-10 of 28 results