
Grade G-10/FR4 is the most versatile all-around composite. This Garolite is composed of a glass woven fabric base impregnated with a flame-retardant epoxy resin binder. It has extremely high mechanical strength and good electric strength properties.
Product Specifications
- WIDTH FEET1
- TEMPERATURE RANGE280° F
- HARDNESSRockwell M110
- COLOR FINISHYellow
- THICKNESS INCHES1-1/2
- WIDTH INCHES12
- GRADEG-10/FR4
- LENGTH INCHES12
- MANUFACTURERS PART NUMBERBULK-CS-GFR4-51
- PACKAGE QUANTITY1
- TENSILE STRENGTH (PSI)36000
- LENGTH FEET1
- DESCRIPTIONG-10/FR4 Garolite Sheet
- MATERIALG-10/FR4 Garolite
- CERTIFICATION/APPROVALUL 94 HB
- SHAPESheet
- DENSITY.072 lbs / cu. in.
- BRANDUSA Sealing
There are no questions for this product.

Genesis Spectacle Black Frame Clear Xtr Lens, Anti-Fog, S3200x
Item #: 237624
Not Yet Rated
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$11.00

Global Industrial™ Micro-Foam Nitrile Coated Nylon Gloves, 15 Gauge, Large, 1 Pair - Pkg Qty 12
Item #: 708122L
Not Yet Rated
Free Shipping
$40.80
Popular item in this category
G-10 Garolite Sheet - 1-1/2" Thick x 12" Wide x 12" Long
Item #: B2364142
Not Yet Rated
Usually ships in 2 to 5 days
$131.95

G-10/FR4 Garolite Sheet - 1-1/2" Thick x 12" Wide x 12" Long
$118.95
- Product Information
- Customer Review
- Product Q&A
- Accessories