Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




USA Sealing

Model # :WBB2320410

MPN #: BULK-CS-GXX-18

XX Garolite Sheet - 1/4" Thick x 24" Wide x 24" Long

Product Description
Grade XX Garolite is composed of a paper base impregnated with a phenolic resin binder. It has good electric strength properties with fair mechanical strength. Outstanding for use as template material or backup material.

PRICE
$68.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length24 in
Width24 in
Thickness1/4 in
Tensile Strength16000 psi
Density.051 lbs / cu. in. lbs/ft³

Product Details

ColorBrown
Temperature Range-10 to 300 °F
MaterialXX Garolite
DescriptionXX Garolite Sheets
HardnessRockwell M100
Package Quantity1
Manufacturers Part NumberBULK-CS-GXX-18
GradeXX
ShapeSheet
BrandUSA Sealing

Compliance & Certifications

CertificationsUL 94 HB