Take 15% off your entire order!

Offer applied at checkout

G-10/FR4 Garolite Sheet - 5/8" Thick x 36" Wide x 48" Long

G-10/FR4 Garolite Sheet - 5/8" Thick x 36" Wide x 48" Long

Item #: WBB2358647

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $635.00

$105.83/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

G-10/FR4 Garolite Sheet - 5/8" Thick x 36" Wide x 48" Long

Grade G-10/FR4 is the most versatile all-around composite. This Garolite is composed of a glass woven fabric base impregnated with a flame-retardant epoxy resin binder. It has extremely high mechanical strength and good electric strength properties.

Product Specifications

  • WIDTH FEET3
  • HARDNESSRockwell M110
  • TEMPERATURE RANGE280° F
  • COLOR FINISHYellow
  • THICKNESS INCHES5/8
  • WIDTH INCHES36
  • GRADEG-10/FR4
  • LENGTH INCHES48
  • MANUFACTURERS PART NUMBERBULK-CS-GFR4-190
  • PACKAGE QUANTITY1
  • TENSILE STRENGTH (PSI)36000
  • LENGTH FEET4
  • DESCRIPTIONG-10/FR4 Garolite Sheet
  • MATERIALG-10/FR4 Garolite
  • CERTIFICATION/APPROVALUL 94 HB
  • SHAPESheet
  • DENSITY.072 lbs / cu. in.
  • BRANDUSA Sealing
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
Genesis Spectacle Black Frame Clear Xtr Lens, Anti-Fog, S3200x

Genesis Spectacle Black Frame Clear Xtr Lens, Anti-Fog, S3200x

Item #: 237624

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$11.00

Popular item in this category

G-10/FR4 Garolite Sheet - 3/4" Thick x 36" Wide x 48" Long

Item #: B2364080

Not Yet Rated

Usually ships in 2 to 5 days

$761.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
G-10/FR4 Garolite Sheet - 5/8" Thick x 36" Wide x 48" Long

G-10/FR4 Garolite Sheet - 5/8" Thick x 36" Wide x 48" Long

Item #: WBB2358647

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant