
Price: $1,022.00
Grade G-7 Garolite is composed of a continuous glass fabric laminated with a silicone resin. It exhibits good electrical properties in humid conditions and is also used in situations where high heat and arc resistance is required. G-7 Garolite is commonly seen in electrical insulation and heat insulation.
Product Specifications
- WIDTH FEET1
- HARDNESSRockwell M100
- TEMPERATURE RANGE420° F
- COLOR FINISHOff-White
- THICKNESS INCHES3/4
- WIDTH INCHES12
- GRADEG-7
- LENGTH INCHES48
- MANUFACTURERS PART NUMBERBULK-CS-GG7-204
- PACKAGE QUANTITY1
- TENSILE STRENGTH (PSI)18000
- LENGTH FEET4
- DESCRIPTIONG-7 Garolite Sheet
- MATERIALG-7 Garolite
- CERTIFICATION/APPROVALUL 94 V-O
- SHAPESheet
- DENSITY.064 lbs / cu. in.
- BRANDUSA Sealing
There are no questions for this product.

Genesis Spectacle Black Frame Clear Xtr Lens, Anti-Fog, S3200x
Item #: 237624
Not Yet Rated
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$11.00

Global Industrial™ Micro-Foam Nitrile Coated Nylon Gloves, 15 Gauge, Large, 1 Pair - Pkg Qty 12
Item #: 708122L
Not Yet Rated
Free Shipping
$40.80
Popular item in this category
G-7 Garolite Sheet - 3/4" Thick x 24" Wide x 24" Long
Item #: B2358180
Not Yet Rated
Usually ships in 2 to 5 days
$1,022.00

G-7 Garolite Sheet - 3/4" Thick x 12" Wide x 48" Long
$1022.0
- Product Information
- Customer Review
- Product Q&A
- Accessories