Take 15% off your entire order!

Offer applied at checkout

AIN Plastics CPVC Plastic Tube Stock, Schedule 80, 1-1/4 in. Dia. x 60 in. L, Grey

AIN Plastics CPVC Plastic Tube Stock, Schedule 80, 1-1/4 in. Dia. x 60 in. L, Grey

Item #: WBB1729050

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $25.95

Save $1.30 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

AIN Plastics CPVC Plastic Tube Stock, Schedule 80, 1-1/4 in. Dia. x 60 in. L, Grey

AIN Plastics CPVC tubes offer excellent corrosion resistance at elevated temperatures. They are ideal for numerous applications including chemical processing, plating, high purity applications, hot and cold potable water systems, water and wastewater treatment, and other industrial applications involving hot corrosive fluid transfer These pipes have a temperature range of 0°-200°F and a tensile strength of 7,600 PSI. Dimensions: 1-1/4" diameter, 60" length, and comes in a Grey color.

Features:
  • Generally resistant to most acids, bases, salts, aliphatic solutions, oxidants, and halogens
  • Pipe exhibits excellent physical properties and flammability characteristics

Product Specifications

  • TEMPERATURE RANGE0°-200°F
  • DIAMETER INCHES1-1/4
  • COLOR FINISHGrey
  • SCHEDULE80
  • WALL THICKNESS INCHES3/16
  • INSIDE DIAMETER INCHES1-1/4
  • LENGTH INCHES60
  • PACKAGE QUANTITY1
  • TENSILE STRENGTH (PSI)7600
  • LENGTH TOLERANCE INCHES+/-0.250
  • OUTSIDE DIAMETER INCHES1-11/16
  • CONSTRUCTIONCPVC
  • BRANDAin Plastics
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

AIN Plastics CPVC Plastic Tube Stock, Schedule 40, 1-1/4 in. Dia. x 60 in. L, Grey

Item #: B1729283

Not Yet Rated

Usually ships in 5 to 8 days

$22.75

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
AIN Plastics CPVC Plastic Tube Stock, Schedule 80, 1-1/4 in. Dia. x 60 in. L, Grey

AIN Plastics CPVC Plastic Tube Stock, Schedule 80, 1-1/4 in. Dia. x 60 in. L, Grey

Item #: WBB1729050

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant