Tygon® 2375 Ultra Chemical Resistant Tubing has replaced Tygon® 2075 Formulation. Tygon® 2375 Ultra Chemical Resistant Tubing offers an unequaled combination of chemical resistance, clarity and flexibility. Tygon® 2375 Ultra Chemical Resistant Tubing is virtually unaffected by acids, bases, ketones, salts and alcohols, fitting the requirements of many applications from battery acid filling to hazardous material handling. It's entirely plasticizer-free, eliminating fluid contamination and the premature embrittlement and cracking common with many flexible tubings. It's exceptionally smooth inner surface inhibits particulate buildup and reduces the potential for contamination.
Professional Plastics Tygon 2375 Chemical-Resistant Tube - AJK00017, 0.250"ID X .375"OD X 50'L
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$269.95
1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 50 ft |
| Size | 0.250"ID X .375"OD X 50'L |
| Diameter | 3/8 in |
| Inside Diameter | 1/4 in |
Product Details
| Description | Tygon Chemical-Resistant Tube |
| Color | Clear |
| Manufacturers Part Number | TTY2375.250X.375X50FT |
| Brand | Professional Plastics |