Take 15% off your entire order!

Offer applied at checkout

Neoprene Rubber Roll with Acrylic Adhesive - 50A - 1/2" Thick x 36" Wide x 10 ft. Long

Neoprene Rubber Roll with Acrylic Adhesive - 50A - 1/2" Thick x 36" Wide x 10 ft. Long

Item #: WBB2327644

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $805.00

$134.17/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Neoprene Rubber Roll with Acrylic Adhesive - 50A - 1/2" Thick x 36" Wide x 10 ft. Long

Neoprene has a good balance of properties and is suitable for oils, water, food and beverage, while remaining tough and weather resistant.

Product Specifications

  • COLOR FINISHBlack
  • DUROMETER50A
  • THICKNESS INCHES1/2
  • BACKING STYLEAcrylic Adhesive
  • WIDTH INCHES36
  • GRADEStandard
  • MANUFACTURERS PART NUMBERBULK-RS-N50-217
  • UV RESISTANCEGood
  • OIL RESISTANCEGood
  • CHEMICAL RESISTANCEGood
  • MATERIAL TEMPERATURE RANGE-30°F to 250°F
  • SPECIFICATIONSASTM D2000 BC 507
  • COMPRESSION SET0.33
  • PACKAGE QUANTITY1
  • TENSILE STRENGTH1000 PSI
  • TEAR STRENGTH20 N/mm
  • LENGTH FEET10
  • DESCRIPTIONNeoprene Rubber Roll with Acrylic Adhesive
  • MATERIALNeoprene
  • ADHESIVE TEMPERATURE RANGE-30°F to 230°F
  • SHAPERoll
  • DENSITY1.50 g/cm3
  • BRANDUSA Sealing
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
Genesis Spectacle Black Frame Clear Xtr Lens, Anti-Fog, S3200x

Genesis Spectacle Black Frame Clear Xtr Lens, Anti-Fog, S3200x

Item #: 237624

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$11.00

Popular item in this category

High Strength Buna-N Rubber Roll with Acrylic Adhesive - 50A - 3/8" Thick x 36" Wide x 60" Long

Item #: B2364855

Not Yet Rated

Usually ships in 2 to 5 days

$570.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Neoprene Rubber Roll with Acrylic Adhesive - 50A - 1/2" Thick x 36" Wide x 10 ft. Long

Neoprene Rubber Roll with Acrylic Adhesive - 50A - 1/2" Thick x 36" Wide x 10 ft. Long

Item #: WBB2327644

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant