Take 15% off your entire order!

Offer applied at checkout

Ultra Strength Buna-N Rubber Roll No Adhesive - 50A - 1/4" Thick x 36" Wide x 7 ft. Long

Ultra Strength Buna-N Rubber Roll No Adhesive - 50A - 1/4" Thick x 36" Wide x 7 ft. Long

Item #: WBB2328239

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $671.00

$111.83/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Ultra Strength Buna-N Rubber Roll No Adhesive - 50A - 1/4" Thick x 36" Wide x 7 ft. Long

This formulation is stronger and more durable than both Standard and High Strength Buna-N for the most demanding applications. Buna-N is ideal for oils, greases, fuels, and petroleum applications. It also works well with water and mild chemicals and has excellent physical properties making it tough and durable.

Product Specifications

  • COLOR FINISHBlack
  • DUROMETER50A
  • THICKNESS INCHES1/4
  • WIDTH INCHES36
  • BACKING STYLEPlain
  • GRADEUltra Strength
  • MANUFACTURERS PART NUMBERBULK-RS-HUS50-361
  • UV RESISTANCEFair
  • OIL RESISTANCEExcellent
  • CHEMICAL RESISTANCEGood
  • MATERIAL TEMPERATURE RANGE-30°F to 250°F
  • SPECIFICATIONSASTM D2000 BF 517
  • PACKAGE QUANTITY1
  • COMPRESSION SET0.28
  • TEAR STRENGTH25 N/mm
  • TENSILE STRENGTH2500 PSI
  • LENGTH FEET7
  • DESCRIPTIONUltra Strength Buna-N Rubber Roll No Adhesive
  • MATERIALBuna-N
  • SHAPERoll
  • BRANDUSA Sealing
  • DENSITY1.35 g/cm3
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
Genesis Spectacle Black Frame Clear Xtr Lens, Anti-Fog, S3200x

Genesis Spectacle Black Frame Clear Xtr Lens, Anti-Fog, S3200x

Item #: 237624

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$11.00

Popular item in this category

High Strength Buna-N Rubber Roll with Acrylic Adhesive - 70A - 3/8" Thick x 36" Wide x 60" Long

Item #: B2364859

Not Yet Rated

Usually ships in 2 to 5 days

$501.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Ultra Strength Buna-N Rubber Roll No Adhesive - 50A - 1/4" Thick x 36" Wide x 7 ft. Long

Ultra Strength Buna-N Rubber Roll No Adhesive - 50A - 1/4" Thick x 36" Wide x 7 ft. Long

Item #: WBB2328239

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant