Made by USA Sealing. Microcellular Polyurethane has excellent resistance to impact (absorbs shock) and resilient (recovers from compression time and time again), making it an excellent material for long lasting and long-term applications, such as shoes, helmets, devices, and hard to maintain equipment and machinery. Also used for high performance gasketing and sealing.
Extended Life Microcellular Polyurethane Foam No Adhesive - 1/8" Thick x 12"W x 12"L
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$21.75
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1 ft |
| Width | 12 in |
| Height | 1/8 in |
| Tensile Strength | 40 psi |
| Density | 10 Lbs / Cu. Ft. lbs/ft³ |
| Thickness | 1/8 in |
Product Details
| Firmness | Soft |
| Material Temperature Range | -40 to 225 °F |
| Material | Polyurethane |
| Manufacturers Part Number | ZUSA-MCP-34 |
| Chemical Resistance | Good |
| Flame Retardant | Yes |
| Shape | Sheet |
| Brand | USA Sealing |
| Color | Black |
| UV Resistance | Good |
| Finish | Smooth |
| Package Quantity | 1 |
| Description | Extended Life Microcellular Polyurethane Foam No Adhesive |
| Backing Type | Plain |
| Texture | Smooth |
| Compression Deflection @ 25% Deflection (PSI) | 6 PSI |
| Grade | Fire Retardant |
| Oil Resistance | Good |
| Cell Type | Open Cell |
Compliance & Certifications
| Flame Specification | UL 94 |