
This formulation is stronger and more durable than both Standard and High Strength Buna-N for the most demanding applications. Buna-N is ideal for oils, greases, fuels, and petroleum applications. It also works well with water and mild chemicals and has excellent physical properties making it tough and durable.
Product Specifications
- COLOR FINISHBlack
- DUROMETER50A
- THICKNESS INCHES1/4
- BACKING STYLEPlain
- WIDTH INCHES36
- GRADEUltra Strength
- MANUFACTURERS PART NUMBERBULK-RS-HUS50-369
- UV RESISTANCEFair
- OIL RESISTANCEExcellent
- CHEMICAL RESISTANCEGood
- MATERIAL TEMPERATURE RANGE-30°F to 250°F
- SPECIFICATIONSASTM D2000 BF 517
- COMPRESSION SET0.28
- PACKAGE QUANTITY1
- TENSILE STRENGTH2500 PSI
- TEAR STRENGTH25 N/mm
- LENGTH FEET8
- DESCRIPTIONUltra Strength Buna-N Rubber Roll No Adhesive
- MATERIALBuna-N
- SHAPERoll
- DENSITY1.35 g/cm3
- BRANDUSA Sealing
There are no questions for this product.

Global Industrial™ Micro-Foam Nitrile Coated Nylon Gloves, 15 Gauge, Large, 1 Pair - Pkg Qty 12
Item #: 708122L
Not Yet Rated
Free Shipping
$40.80

Genesis Spectacle Black Frame Clear Xtr Lens, Anti-Fog, S3200x
Item #: 237624
Not Yet Rated
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$11.00
Popular item in this category
High Strength Buna-N Rubber Roll with Acrylic Adhesive - 50A - 3/8" Thick x 36" Wide x 60" Long
Item #: B2364855
Not Yet Rated
Usually ships in 2 to 5 days
$570.00

Ultra Strength Buna-N Rubber Roll No Adhesive - 50A - 1/4" Thick x 36" Wide x 8 ft. Long
$767.0
- Product Information
- Customer Review
- Product Q&A
- Accessories