
This formulation is made of FDA complaint materials for food, beverage, and pharmaceutical applications. Silicone can withstand high temperatures and has excellent weathering properties. It also has a low compression set compared to other rubbers so it bounces back to shape, even after extended compression.
Product Specifications
- COLOR FINISHWhite
- DUROMETER50A
- THICKNESS INCHES1/8
- BACKING STYLEPlain
- WIDTH INCHES36
- GRADEFood
- MANUFACTURERS PART NUMBERBULK-RS-S50WFDA-87
- UV RESISTANCEExcellent
- OIL RESISTANCEFair
- CHEMICAL RESISTANCEGood
- MATERIAL TEMPERATURE RANGE-80°F to 450°F
- SPECIFICATIONSASTM D2000 GE 505, FDA CFR 21 177.2600, MIL-A-A-59588 Type 2A
- COMPRESSION SET0.3
- PACKAGE QUANTITY1
- TENSILE STRENGTH700 PSI
- TEAR STRENGTH15 N/mm
- LENGTH FEET7
- DESCRIPTIONWhite FDA Silicone Rubber Roll No Adhesive
- MATERIALSilicone
- ADHESIVE TEMPERATURE RANGE--
- SHAPERoll
- DENSITY1.25 g/cm3
- BRANDUSA Sealing
There are no questions for this product.

Global Industrial™ Micro-Foam Nitrile Coated Nylon Gloves, 15 Gauge, Large, 1 Pair - Pkg Qty 12
Item #: 708122L
Not Yet Rated
Free Shipping
$40.80

Genesis Spectacle Black Frame Clear Xtr Lens, Anti-Fog, S3200x
Item #: 237624
Not Yet Rated
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$11.00
Popular item in this category
Neoprene Rubber Roll No Adhesive - 70A - 1/16" Thick x 36" Wide x 30 Ft. Long
Item #: B2364818
Not Yet Rated
Usually ships in 2 to 5 days
$211.95

White FDA Silicone Rubber Roll No Adhesive - 50A - 1/8" Thick x 36" Wide x 7 ft. Long
$207.95
- Product Information
- Customer Review
- Product Q&A
- Accessories