Take 15% off your entire order!

Offer applied at checkout

VELUX 3' Extension For ZCT 300, ZMT 300, And ZXT 200 ZCT100, Plastic, White

VELUX 3' Extension For ZCT 300, ZMT 300, And ZXT 200 ZCT100, Plastic, White

Item #: WBB866771

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $17.00

Save $0.85 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

VELUX 3' Extension For ZCT 300, ZMT 300, And ZXT 200 ZCT100, Plastic, 1"L X 42"H X 1"D

3' Extension For ZCT 300, ZMT 300, And ZXT 200

Product Specifications

  • USED WITHZCT 300, ZMT 300, ZXT 200
  • DESCRIPTION3' Extension For ZCT 300, ZMT 300, And ZXT 200
  • MANUFACTURERS PART NUMBERZCT100
  • DEPTH INCHES1
  • CONSTRUCTIONPlastic
  • BRANDVelux
  • HEIGHT INCHES42
  • LENGTH INCHES1
  • TYPEDsp Manual Operation
  • PACKAGE QTY1
  • EXTERIOR FINISHWhite
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

VELUX Extension For Chain Operator ZZZ208, Plastic, White

Item #: B866743

Not Yet Rated

Usually ships in 7 to 10 days

$23.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
VELUX 3' Extension For ZCT 300, ZMT 300, And ZXT 200 ZCT100, Plastic, White

VELUX 3' Extension For ZCT 300, ZMT 300, And ZXT 200 ZCT100, Plastic, White

Item #: WBB866771

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant