Share
Window Operators
Type
Brand
Material
Color
View All Color
Price
Most Relevant
Related Products
X
The Pipeline collection is a uniquely designed merchandising collection based on the traditional industrial grade clothing racks popularized in New York's garment center. This stylized and refined version incorporates interconnecting plumbing pipes and various plumbing connectors. Constructed of heavy duty 1 1/4" diameter plumbing pipe, use this 16" long add-on arm to increase hanging capacity of any Pipeline fixture. Thumb screw ensures a tight fit.
X
Color: White Material: Plastic Length: 1 3/8" | 35 Mm Width: 3/4" | 19 Mm Inner Diameter: 3/8" Back Tall Hole | 10 Mm Back Tall Hole | 1/4" Front Hole | 6 Mm Front Hole Depth: 1" | 25 Mm
Showing 1-20 of 20 results