Take 15% off your entire order!

Offer applied at checkout

+

Prime Line H 3821 Casement Locking Handle, Right Hand, Off-Set Base, White

Prime Line H 3821 Casement Locking Handle, Right Hand, Off-Set Base, White

Item #: WBB2161417

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $9.50

Save $0.48 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Prime Line H 3821 Casement Locking Handle, Right Hand, Off-Set Base, White

Diecast locking handle and keeper with 1-1/2" hole centers similar to "Truth" hardware. Holes are drilled and countersunk for #10 flat head screws. Common on metal framed windows.

Product Specifications

  • SPLINE SIZE--
  • MANUFACTURERS PART NUMBERH 3821
  • DEPTH INCHES3 1/2"
  • CONSTRUCTIONZinc
  • BRANDPrime-Line Products
  • COLORWhite
  • WEIGHT LBS0.29
  • HOLE SPACING MAX1-1/2"
  • MFR WARRANTY PARTS MONTHS12
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Prime Line H 3820 Casement Locking Handle, Left Hand, Off-Set Base, White

Item #: B2161416

Not Yet Rated

Usually ships in 17 to 20 days

$9.50

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Prime Line H 3821 Casement Locking Handle, Right Hand, Off-Set Base, White

Prime Line H 3821 Casement Locking Handle, Right Hand, Off-Set Base, White

Item #: WBB2161417

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Prime Line H 3821 Casement Locking Handle, Right Hand, Off-Set Base, White
    Prime Line H 3821 Casement Locking Handle, Right Hand, Off-Set Base, White
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant