Take 15% off your entire order!

Offer applied at checkout

+

Prime-Line TH 23014 Single Arm Operator, 9-1/2", W/Crank, L.H., Bronze

Prime-Line TH 23014 Single Arm Operator, 9-1/2", W/Crank, L.H., Bronze

Item #: WBB2161285

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $46.95

Save $2.35 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Prime-Line TH 23014 Single Arm Operator, 9-1/2", W/Crank, L.H., Bronze

Operater provides movement for 90 degree opening. Used on Steel Framed windows. Hardened steel arm.

Product Specifications

  • MANUFACTURERS PART NUMBERTH 23014
  • DEPTH INCHES9-1/2"
  • CONSTRUCTIONDiecast
  • BRANDPrime-Line Products
  • COLORBronze
  • WEIGHT LBS1.17
  • SPINDLE SIZE3/8"
  • HOLE SPACING MAX4-3/4"
  • MFR WARRANTY PARTS MONTHS12
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Prime-Line TH 23020 Single Arm Operator, 9-1/2", W/Crank, L.H., Bronze

Item #: B2161297

Not Yet Rated

Usually ships in 17 to 20 days

$38.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Prime-Line TH 23014 Single Arm Operator, 9-1/2", W/Crank, L.H., Bronze

Prime-Line TH 23014 Single Arm Operator, 9-1/2", W/Crank, L.H., Bronze

Item #: WBB2161285

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Prime-Line TH 23014 Single Arm Operator, 9-1/2", W/Crank, L.H., Bronze
    Prime-Line TH 23014 Single Arm Operator, 9-1/2", W/Crank, L.H., Bronze
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant