Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Zephyr Secure

Model # :WBB2279934

MPN #: 1930

Zephyr Built-In Combination Lock Vertical Dead Bolt Control Key Option, Right Hinge Locker Door 10PK

Product Description
*For key match select existing and input key number.

The Vertical Dead Bolt series is a classic combination lock that is durable, secure, and easy to use. The automatic locking system makes it easy for end users to simply shut their locker and protect their items. For increased ease of use all locks are standard with an ergonomic dial, complete with a grip ring and non-slip coating. The patent pending button guard still allows the locker to function even when overstuffed. Ergonomic dial with grip ring and non-slip coating. The 1930 locks are available in both right or left-hinged options, as well as ADA compliant models.

Features:

  • Intended for multi-point/gravity lift lockers
  • Ergonomic dial with grip ring and non-slip coating
  • 7 pre-set combinations for extended usage
  • Supervisory key control access
  • Automatic locking
  • Nut channels for easy installation
  • 3-digit dialing combination with 5-pin tumbler key plug
  • Similar in operation to Master Lock 1630/1631
  • Button guard to protect lock function from overstuffed lockers
  • Includes 2 mounting nuts


Note: Supervisory Control Key Sold Separately

PRICE
$155.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width2-21/64 in
Weight0.6 lbs

Product Details

Lock TypeBuilt-In Combination Lock
Door Handle TypeLift Latch
Number of Pins5
ColorBlack
SeriesZephyr Built-In Combination Locks
Includes2 Mounting Nuts
MaterialStainless Steel
Package Quantity10
Manufacturers Part Number1930
Door HingeRight Hinged
BrandZephyr Secure

Warranty

Warranty10 yr