Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Zephyr Secure

Model # :WBB2279942

MPN #: 1754

Zephyr 1754 Built-In Cylinder Key Lock Spring Latch Keyed Diff - 2 User Keys and Control Key Option - Pkg Qty 10

Product Description
Our Spring Latch Key Locks are individually keyed for single key access on a single lock; also available as keyed alike (Model 1754KA). With a 5-pin tumbler lock cylinder, our engineers have created this lock to be even more secure while still remaining easy to use. Additionally, the rear mounted steel casing offers further protection against vandalism and other unpredictable events that could threaten contents inside the locker.

Features:

  • Rear mounted steel casing deters vandalism
  • Fully retracting automatic spring latch for convenience
  • Key retaining, key out in locked position only
  • Supervisory Control Key override
  • Each lock supplied with 2 keys
  • Lock will work on both left-and right-hinged doors
  • Mounting hardware Included


Note: Supervisory Control Key Sold Separately

PRICE
$185.00  Sold in packages of 10 / $18.50 ea

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width2-1/4 in
Weight0.5 lbs

Product Details

Lock TypeBuilt-In Key Lock
TypeControl Key
Door Handle TypeLeft or Right Handle
Number of Pins5
ColorGray
Mounting LocationSurface Mounted
Includes2 Mounting Bolts, 2 Mounting Nuts
FinishZinc
MaterialSteel
Package Quantity10
Manufacturers Part Number1754
Door HingeLeft & Right Hinged
BrandZephyr Secure

Warranty

Warranty5 yr