Includes:
- Digital Thermostat
- Hospital Grade Cord With 'Green Dot' Plug
- Pre-Installed 3/8" Probe Hole
Weights & Dimensions
| Width | 19-1/2 in |
| Depth | 22-3/4 in |
| Height | 31-1/2 in |
| Weight | 79 lbs |
Product Details
| Cabinet Color Family | White |
| Lock Type | Keyed Lock |
| Number of Adjustable Shelves | Yes |
| Display | Y |
| Door Type | Solid |
| Temperature Control | Y |
| Door Swing | RHD |
| Defrost Type | Frost-Free |
| Material | Metal |
| Number of Shelves | 3 |
| Handle | Side-Mounted Handle |
| Door Color Family | White |
| Manufacturers Part Number | ACR45LCAL |
| Brand | Accucold |
| Type | Vaccine Refrigerator |
| Shelf Type | Wire |
| Color | White |
| Amperage | 1 A |
| Hertz | 60 Hz |
| Temperature Range | 2 to 8°C |
| Style | Undercounter |
| Capacity | 2.65 ft³ |
| Number of Doors | 1 |
| Voltage | 115 V |
| Description | Built-In Pharmacy Refrigerator, ADA Compliant |
| Thermostat Type | Digital |
| Refrigerant Type | R600a |
Warranty
| Warranty | Parts & Labor: 1 Year, Compressor: 5 |
Compliance & Certifications
| Certifications | ETL-S, ETL-C |
| ADA Compliant | Yes |