Accucold Built-In Undercounter Medical All-Refrigerator, 5.5 Cu.Ft., Auto Defrost
Write a Review
|
Questions & Answers (0)
Product Description
Summit FF7LWBIMED2 Built-In Undercounter Auto Defrost Medical All-Refrigerator, 5.5 Cu.Ft. Capacity
Accucold's MED2 series puts the most commonly requested features into a quality line of all-refrigerators and freezers specially designed to store vaccines and other sensitive materials in medical, scientific, pharmaceutical, and laboratory institutions.
The FF7LWBIMED2 is an all-refrigerator sized in a convenient 24" footprint. The front breathing design allows built-in installation under counters, while the fully finished cabinet in white also enables freestanding use. This unit is designed with an external front control panel that allows users to adjust and monitor the temperature without opening the door or bending down to the floor. The front keyed lock is located towards the top of the door for added convenience. A hospital grade 'green dot' cord offers added safety in high traffic environments.
As recommended by the CDC and VFC programs, the FF7LWBIMED2 is equipped with a NIST calibrated thermometer that displays the current, minimum, and maximum temperatures to the nearest tenth of a degree with a readout viewable in Celsius or Fahrenheit. Each FF7LBIMED2 ships with a certificate of calibration for your records. The thermometer includes an audible alarm to warn users if the interior has gone out of the programmed temperature range. The buffered temperature probe is encased in a glycol-filled bottle and secured inside the center shelf to best simulate the temperature of other stored contents, resulting in the utmost accuracy for temperature reporting. We include a pre-installed 3/8" probe hole for users who wish to install additional monitoring equipment.
The generous 5.5 cu.ft. interior capacity includes adjustable wire shelves for optimum circulation, with one center fixed shelf to keep the temperature probe in place. The flat door liner offers deeper storage space, holding trays up to 19 1/2" x 16." This unit includes an energy efficient LED interior light on an on/off rocker switch for added visibility. An internal fan ensures the interior is evenly cooled from top to bottom.
All MED2 series units are assembled in the USA from domestic and imported components. The FF7LWBIMED2 can be paired with a matching low temperature all-freezer (VT65MLBIMED2) or ordered in a lower 32" height for use under lower ADA compliant counters (FF7LWBIMED2ADA). This unit can also be customized with additional features, including a self-closing door or USB temperature logger with a digital display. Contact our product specialists to learn more. Products in the MED2 series come with a two year warranty on parts and labor and a five year warranty on the compressor.
*NOTE: This unit's thermostat is pre-set for Celsius. If you prefer Fahrenheit, add complimentary option DTMEDF or let your sales representative know upon order.
Accucold's MED2 series puts the most commonly requested features into a quality line of all-refrigerators and freezers specially designed to store vaccines and other sensitive materials in medical, scientific, pharmaceutical, and laboratory institutions.
The FF7LWBIMED2 is an all-refrigerator sized in a convenient 24" footprint. The front breathing design allows built-in installation under counters, while the fully finished cabinet in white also enables freestanding use. This unit is designed with an external front control panel that allows users to adjust and monitor the temperature without opening the door or bending down to the floor. The front keyed lock is located towards the top of the door for added convenience. A hospital grade 'green dot' cord offers added safety in high traffic environments.
As recommended by the CDC and VFC programs, the FF7LWBIMED2 is equipped with a NIST calibrated thermometer that displays the current, minimum, and maximum temperatures to the nearest tenth of a degree with a readout viewable in Celsius or Fahrenheit. Each FF7LBIMED2 ships with a certificate of calibration for your records. The thermometer includes an audible alarm to warn users if the interior has gone out of the programmed temperature range. The buffered temperature probe is encased in a glycol-filled bottle and secured inside the center shelf to best simulate the temperature of other stored contents, resulting in the utmost accuracy for temperature reporting. We include a pre-installed 3/8" probe hole for users who wish to install additional monitoring equipment.
The generous 5.5 cu.ft. interior capacity includes adjustable wire shelves for optimum circulation, with one center fixed shelf to keep the temperature probe in place. The flat door liner offers deeper storage space, holding trays up to 19 1/2" x 16." This unit includes an energy efficient LED interior light on an on/off rocker switch for added visibility. An internal fan ensures the interior is evenly cooled from top to bottom.
All MED2 series units are assembled in the USA from domestic and imported components. The FF7LWBIMED2 can be paired with a matching low temperature all-freezer (VT65MLBIMED2) or ordered in a lower 32" height for use under lower ADA compliant counters (FF7LWBIMED2ADA). This unit can also be customized with additional features, including a self-closing door or USB temperature logger with a digital display. Contact our product specialists to learn more. Products in the MED2 series come with a two year warranty on parts and labor and a five year warranty on the compressor.
*NOTE: This unit's thermostat is pre-set for Celsius. If you prefer Fahrenheit, add complimentary option DTMEDF or let your sales representative know upon order.
PRICE
$2,849.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 23-5/8 in |
| Depth | 23 in |
| Height | 33-3/4 in |
Product Details
| Cabinet Color Family | White |
| Lock Type | Key Lock |
| Number of Adjustable Shelves | Yes |
| Door Type | Solid |
| Door Swing | RHD |
| Power Cord | Hospital Grade Cord with 'Green Dot' Plug |
| Defrost Type | Automatic |
| Chamber Color Family | White |
| Number of Shelves | 3 |
| Door Color Family | White |
| Manufacturers Part Number | FF7LWBIMED2 |
| Brand | Accucold |
| Type | Medical and Lab Refrigerator |
| Color | White |
| Amperage | 1.3 A |
| Hertz | 60 Hz |
| Casters | No |
| Temperature Range | 2 to 8 °C |
| Style | Undercounter |
| Capacity | 5.5 ft³ |
| Number of Doors | 1 |
| Voltage | 115 V |
| Description | Built-In Undercounter Auto Defrost All-Refrigerator |
| Thermostat Type | Digital |
| Door Style | Swing Door |
| Refrigerant Type | R600a |
Warranty
| Warranty | 2 Years on Parts & Labor, 5 Years on Compressor |
Compliance & Certifications
| Certifications | ETL Listed |
| ADA Compliant | No |