Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Accucold

Model # :WBB3136449

MPN #: ARS12PV-FS24LSTACKMED2

Accucold® All Refrigerator & Freezer Combination, 13.4 Cu. Ft. Capacity, Solid Door

Product Description
Accucold® offers innovative solutions to vaccine storage with stackable purpose-built refrigerator-freezer combinations design to support meeting CDC/VFC guidelines.

Sized just under 24" wide, the ARS12PV-FS24LSTACKMED2 combines the 12 cu.ft. ARS12PV auto defrost all-refrigerator with the compact FS24LMED2 all-freezer into one slim footprint using Accucold® Stack Rack. This ships in three boxes and requires some minor assembly upon delivery.

Refrigerator ARS12PV is part of Accucold® Pharma-Vac Performance Series, designed to meet the demanding needs of vaccine storage. It utilizes a microprocessor temperature controller with an adjustable control range from +2 to +8°C. The buffered temperature probe is encased in a glycol-filled bottle to better simulate temperature of the stored product, with an additional sensor that reads air temperature to ensure superior temperature control. The current and min/max temperature display is viewable in Celsius or Fahrenheit to the nearest tenth of a degree. The audible and visual temperature alarm sounds if the unit's interior goes out of range. Additional alarms include a power failure alert, door open alarm, and sensor failure alarm. This unit is equipped with remote alarm contacts in the rear and a 1/2" probe port on the right side to accept additional monitoring devices. The ARS12PV comes with a user-reversible door with a factory-installed antimicrobial handle that is powder-coated with naturally occurring silver ions, which help to reduce the spread of germs, allowing for a safer, cleaner user experience. A hospital grade cord with 'green dot' plug is also included for added safety in high traffic areas.

Inside, the ARS12PV utilizes adjustable cycle defrost operation to avoid temperature spikes. Optimized forced air cooling with two internal fans ensures excellent temperature stability and uniformity with rapid recovery after door openings. The adjustable plastic-coated wire shelves can be positioned at 1/2" increments to accommodate virtually any sized item. We include seven shelves, more than competitor products providing to maximize interior shelving storage area. This unit includes LED internal lighting with an on/off rocker switch. The interior is constructed from white powder coated metal to ensure added durability and better temperature retention.

Designed to be stacked on top of the ARS12PV, the FS24LMED2 freezer utilizes manual defrost operation, with a digital control panel and NIST calibrated thermometer that provides a continuous display of the current and high/low temperature. This unit is also equipped with a temperature alarm and access port to accept additional monitoring equipment.

Both units include front-mounted keyed locks and powerful magnetic gaskets to ensure a positive seal. Additional stacked combinations are available, including smaller sizes and units with glass doors. Browse Accucold® website for more information, or contact our sales team at 718-893-3900 to discuss your equipment needs.

Space-saving design
    Allows you to create a full refrigerator-freezer with independent controls in a slim-fitting footprint
ARS12PV all-refrigerator
    12 cu.ft. automatic defrost all-refrigerator with digital controls, antimicrobial handle, wire shelving, and keyed lock for added security
FS24LMED2 all-freezer
    Compact manual defrost all-freezer with digital thermostat and wire shelving
Easy assembly
    Unit ships in three boxes for customer to install the Stack Rack on the bottom refrigerator/freezer and place and secure the other unit on top
Purpose-built design
    Designed and purpose-built for pharmacy, medication, and vaccine applications to support meeting CDC/VFC guidelines
+/-1°C Variation (refrigerator)
    The published temperature variation is derived from the maximum deviation of an NTC sensor in a 1 oz. vial located nearest the chamber geometric center during a 24 hour test period
Adjustable temperature
    Intuitive controls let you adjust the interior temperature between +2 to +8°C (refrigerator) and -20° to -15°C (freezer)
Antimicrobial silver ion-coated handle (refrigerator)
    Powder-coated handle with naturally occurring silver ions to help reduce the spread of germs
Temperature alarms
    Visual and audible alarms alert if the interior temperature rises or falls out of set range
Remote alarm contacts (refrigerator)
    Electronic controller is equipped with a volt-free contact for alarm forwarding to an external remote system (contacts located in the external rear of the unit)
Automatic defrost with adjustable cycle defrost (refrigerator)
    Adjustable cycle defrost operation ensures the unit avoid temperature spikes and ice buildup
Manual defrost (freezer)
    Static cooling system for reduced temperature fluctuations
Access ports
    Both units include a pre-installed probe hole to allow easier connection to user-provided monitoring equipment
Open door alarm (refrigerator)
    Alarm will sound if the door is left ajar for over 4 minutes (adjustable from 1-99 minutes)
Audible power failure alarm (refrigerator)
    Battery-powered alarm sounds if the power connection is interrupted
Sensor failure alarm (refrigerator)
    Audible and visual alarm warns if the sensor is disrupted
Password protection (refrigerator)
    Control panel requires password entry to adjust the parameters beyond the set point
Microprocessor control panels
    Digital controls with a large LED readout in Celsius or Fahrenheit for intuitive temperature management
Resettable min/max display (refrigerator)
    Control panel provides a readout of the low and high temperatures in 15 minute increments
Factory-installed locks
    Keyed lock conveniently located towards the top of the door for added security (2 keys included for each unit)
Adjustable plastic-coated wire shelves for improved circulation
    Designed to accommodate a variety of sizes for flexible storage
Reversible door (refrigerator)
    User-reversible door swing for added flexibility
Factory reversible door (freezer)
    Standard unit ships with a right hand door swing. For a left hand door swing, add option LHD upon order (due to its construction, this door is not reversible in the field)
Hospital grade cord with 'green dot' plug (refrigerator)
    Secure three-pronged cord for added unit safety
Interior light (refrigerator)
    Energy efficient LED lighting with internal on/off switch
Magnetic door gaskets
    Quality door gaskets ensure a tight seal for energy savings and improved performance
Extended warranty
    2 years parts and labor/5 years compressor
Eco-Friendly (refrigerator)
    Using environmentally friendly hydrocarbons refrigerants for a greener footprint
Usage stickers
    Ships with removable warning stickers for "DO NOT UNPLUG," "DO NOT ADJUST TEMPERATURE," and "DO NOT STORE PERSONAL ITEMS"
Versatile design (refrigerator)
    Compatible with Pyxis®, Omnicell®, and AcuDose RX®
100% CFC free
    Environmentally friendly design without ozone-damaging chemicals
CARB Compliant
    Both units utilize eco-friendly hydrocarbon-based refrigerant for a greener footprint that meets current CARB regulations


PRICE
$4,275.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width23-3/8 in
Depth24-3/8 in
Height83-1/2 in
Weight215 lbs
Interior Height53
Interior Depth17 in
Interior Width20 in

Product Details

Cabinet Color FamilyWhite
Lock TypeKey Lock
Number of Adjustable Shelves8
Door TypeSolid
Door SwingRHD
Defrost TypeManual/Cycle
Chamber Color FamilyWhite
Number of Shelves8
Manufacturers Part NumberARS12PV-FS24LSTACKMED2
BrandAccucold
TypeMedical and Lab Refrigerator/Freezer
Shelf TypeWire
ColorWhite
Amperage2.8 A
Hertz60 Hz
CastersNo
Temperature Range2 to 8, -20 to -15
StyleCompact/Countertop
Capacity13.4 ft³
Number of Doors2
Voltage115 V
Description24" Wide All-Refrigerator/All-Freezer Combination
Thermostat TypeDigital
Door StyleSwing Door
Refrigerant TypeR600a

Warranty

Warranty2 Years Parts & Labor, 5 Years Compressor

Compliance & Certifications

CertificationsETL, ETL-C Listed
ADA CompliantNo