Bulk bag of replacement plugs for PD500 dispenser
Features:
- Expands to fit ear canal.
- Closed cell foam earplugs are resistant to dirt build up.
- ANSI/ASA S3.19-1974
- CE/UKCA EN 352:2020
Weights & Dimensions
| Length | 15 in |
| Width | 9-1/2 in |
| Height | 2-1/2 in |
| Ear Plug Size | One Size |
Product Details
| Noise Reduction Rate (NRR) | 32 dB |
| Metal Detectable | No |
| Ear Plug Shape | Bullet |
| Description | Replacement Disposable Earplugs for PD500 |
| Package Quantity | 500 Plugs |
| Ear Plug Color Family | Orange |
| Manufacturers Part Number | PD500R |
| Ear Plug Packaging | Dispenser Refill |
| Corded/Banded | Uncorded |
| Ear Plug Material | Polyurethane |
| Disposable/Reusable | Disposable |
| Brand | Pyramex Safety |