Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Radians

Model # :WBB2292553

MPN #: CEP001-T

Radians®CEP001-T Custom Molded Earplugs, NRR 26dB, Tan, 1 Pair

Product Description
Radians® Custom Molded Earplugs are an easy, do-it-yourself kit, molds in 10 minutes. Dozens of everyday uses including shooting sports, sporting events, construction, lawn care, assembly lines, farming, auto races, swimming, flying, factories and much more!

Features
  • Molds in 10 minutes.
  • Soft, permanent custom fit.
  • No mess.
  • All day comfort.
  • Simple, easy to follow instructions
  • Safe, non toxic and hypo-allergenic silicone.
  • Environmentally friendly hearing protection.
  • Long lasting and washable.
  • NRR 26 dB
  • Patent # 8,184,838 B2
  • Made in the USA.


PRICE
$12.50

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Ear Plug SizeCustom Sizable

Product Details

Noise Reduction Rate (NRR)26 dB
SeriesCEP001
IncludesPoly Bag
Ear Plug ShapeMoldable
Package TypePoly Bag
DescriptionCustom Molded Earplugs
Package Quantity1 Pair
Ear Plug Color FamilyTan
Manufacturers Part NumberCEP001-T
DielectricYes
Corded/BandedUncorded
Ear Plug MaterialSilicone
Disposable/ReusableReusable
BrandRadians