Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Moldex

Model # :WBB2290336

MPN #: 6634

Moldex 6634 Meteors® Earplug PlugStation® Dispenser, Small, NRR 28dB, 250 Pairs/Dispenser

Product Description
With the PlugStation, you can afford to put earplugs in all the places they're needed.Hang one near workstations, another outside the restrooms and another in the break room.Easy, convenient access to hearing protection will help ensure that the earplugs are being used and will save time. Plus each PlugStation comes with a free bracket.

Features:

  • Compliance - High visibility to increase awareness for your hearing conservation program.
  • Convenience - Hang a PlugStation anywhere plugs are needed.
  • Cost Savings - Workers take one pair at a time so there are no wasteful grabbing of multiple pairs.
  • Look for the bright green color as a symbol of Moldex quality.
  • 100% PVC-Free, like all Moldex products & packaging for a greener alternative.


PRICE
$72.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Ear Plug SizeOne Size

Product Details

Noise Reduction Rate (NRR)28 dB
SeriesMeteors®
Metal DetectableNo
IncludesDispenser And Plugs
Ear Plug ShapeBell
DescriptionPlugStation® With Meteors® Earplugs
Package Quantity250 Pairs
Ear Plug Color FamilyGreen
Manufacturers Part Number6634
Ear Plug PackagingDispenser, Unwrapped
Corded/BandedUncorded
Ear Plug MaterialSoft Foam
Disposable/ReusableDisposable
BrandMoldex

Compliance & Certifications

CertificationsANSI S3.19-1974