ORBIS BulkPak Plastic Folding Bulk Shipping Container, 48"L x 45"W x 25"H, 1800 lb. Cap, Black
Write a Review
|
Questions & Answers (0)
Product Description
ORBIS FOLDING BULK SHIPPING CONTAINERS
Shipping containers are ideal for transporting large quantities of parts for work-in-process, storage and transportation applications. These bulk containers fold when empty to reduce costs on return freight and storage. Structurally reinforced foam molded high density polyethylene resists rust, odors and moisture. Folding containers allow positive stacking to reduce floor space. Reusable plastic containers are structurally reinforced at all stress points for added strength and stability. Smooth interior surface cleans easily. Large, spring-loaded ergonomic latches make collapsing containers and opening/closing access doors easy. Folding storage containers allow convenient four-way forklift access. Optional Lid CKD4845 protects contents (sold separately). Call for details.
Shipping containers are ideal for transporting large quantities of parts for work-in-process, storage and transportation applications. These bulk containers fold when empty to reduce costs on return freight and storage. Structurally reinforced foam molded high density polyethylene resists rust, odors and moisture. Folding containers allow positive stacking to reduce floor space. Reusable plastic containers are structurally reinforced at all stress points for added strength and stability. Smooth interior surface cleans easily. Large, spring-loaded ergonomic latches make collapsing containers and opening/closing access doors easy. Folding storage containers allow convenient four-way forklift access. Optional Lid CKD4845 protects contents (sold separately). Call for details.
PRICE
$365.00
3
3
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Width | 45 in |
| Height | 25 in |
| Size (L x W x H) | 48 x 45 x 25 in |
| Inside Length | 44-1/2 in |
| Inside Width | 41-1/2 in |
| Inside Height | 18-1/8 in |
| Weight Capacity | 1800 lbs |
| Weight | 114 lbs |
| Collapsed Height | 13.0 in |
Product Details
| Type | Collapsible Container |
| Color | Black |
| Fork Entry | 4-Way |
| Style | Structural Foam Plastic Walls & Base |
| Lid | No |
| Capacity | 19.34 ft³ |
| Material | High Density Polyethylene |
| Return Ratio | 1.9:1 |
| Casters Included | No |
| Description | Stack 4 High(Dynamic)/6 High(Static) |
| Package Quantity | 1 |
| Manufacturers Part Number | HDMP4845-25-22 BLACK |
| Stack and/or Nest | Stack |
| Brand | Orbis |