Dandux Forkliftable Plastic Skid Bulk Container, Double Wall, 38"L x 26"W x 22"H, 800 lb. Cap, Blue
|
Questions & Answers (0)
Product Description
STACKABLE
BULK CONTAINER
Strong, durable and chemical resistant, our Skid Box features a 2-way fork lift entry with hand grips for manual lifting. The notched base provides positive stacking without a lid. Stacks up to 3 high.
DOUBLE WALL
NOTE: Due to the size, this model CAN NOT accommodate a 27-1/2" Fixed Fork Pallet Jack. Adjustable forks only
BULK CONTAINER
Strong, durable and chemical resistant, our Skid Box features a 2-way fork lift entry with hand grips for manual lifting. The notched base provides positive stacking without a lid. Stacks up to 3 high.
DOUBLE WALL
NOTE: Due to the size, this model CAN NOT accommodate a 27-1/2" Fixed Fork Pallet Jack. Adjustable forks only
PRICE
$305.95
1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 38 in |
| Width | 26 in |
| Height | 22 in |
| Size (L x W x H) | 38 x 26 x 22 in |
| Inside Length | 32-3/4 in |
| Inside Width | 21 in |
| Inside Bottom Length | 32-3/4 in |
| Inside Bottom Width | 21 in |
| Weight Capacity | 800 lbs |
| Weight | 50 lbs |
Product Details
| Assembly Required | No |
| Type | Non-Collapsible Container |
| Color | Blue |
| Fork Entry | 2-Way |
| Style | Rotationally Molded Plastic |
| Lid | No |
| Capacity | 8 ft³ |
| Material | Low Density Polyethylene |
| Casters Included | No |
| Wall Type | Double |
| Manufacturers Part Number | 512120 |
| Stack and/or Nest | Stack |
| Brand | Dandux |