Spectrum Bulk Oil Essential and Performance Stack Fire Supppression Kit
Write a Review
|
Questions & Answers (0)
Product Description
To maintain compliance with strict fire safety regulations, the Fire Suppression Kit is available for the Spectrum Bulk Oil Essential Pump Stack and Storage Stacks. The standard PVC hose, underneath the tanks, are replaced with 1" NPT fittings and hydraulic hose that connects to a fusible link valve with spring activated handle. If the temperature reaches 165°F, the handle is automatically triggered and shuts off any possible leakage of fluid from the tank.
PRICE
$1,159.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 20 in |
| Width | 24 in |
| Height | 3 in |
| Weight | 23 lbs |
Product Details
| Type | Stack |
| Color | Black |
| Manufacturers Part Number | 37230 |
| Brand | Spectrum |
Warranty
| Warranty | 1 yr |