- 48" x 40" x 46" Footprint
- Injection-molded
- FDA-compliant material resists impact and moisture
- Will not splinter, rot, or absorb odors
- 100% recyclable, 10+ year service life
- 1-Person setup, disengagement, and collapse in seconds
- Optional plastic runners for conveyability Customization and identification options available
Akro-Mils® Bulkbox Plastic Runners, 48"L x 40"W x 46"H, 1200 lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$569.00
1
1
Ships in 25 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Width | 40 in |
| Height | 46 in |
| Inside Length | 45 in |
| Inside Width | 37 in |
| Inside Height | 40 in |
| Weight Capacity | 1200 lbs |
| Weight | 142 lbs |
Product Details
| Assembly Required | No |
| Type | Collapsible Container |
| Color | Blue |
| Style | Structural Foam Plastic Walls & Injection Molded Plastic Base |
| Lid | Yes |
| Capacity | 38.5 ft³ |
| Material | High Density Polyethylene |
| Casters Included | No |
| Number of Compartments | 1 |
| Package Quantity | 1 |
| Manufacturers Part Number | BG4840460263000 |
| Stack and/or Nest | Stack |
| Brand | Akro-Mils |