Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Buyers Products

Model # :WBB919379

MPN #: H5924X8

Buyers Bulkhead Nut, H5924x8, 1/2" Tube O.D. - Min Qty 81

Product Description
  • Typical Application: Hydraulic, instrumentation and chemical processing systems
  • Pressure: Up to 10,000 PSI depending on tube size.
  • Sealing Method: 3-piece flare Vibration
  • Rating: Good resistance
  • Material: Carbon steel - AISI/ SAE 12L14
  • Used With: Copper, brass, steel, aluminum and other tubing that can be flared.
  • Advantage: Zinc plate, 3 piece design.Broad selection of styles and sizes.Interchangeable with all sources.
  • Identifying Characteristics: Short nut with sleeve protruding. Material is generally steel or stainless.
  • Conformance: Meets J.I.C., SAE (J154) Standards


  • PRICE
    $0.76

    Min. purchase quantity is 81
    81
    81
    Ships in 5 Business Days
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Tube Outside Diameter1/2"

    Product Details

    Manufacturers Part NumberH5924X8
    BrandBuyers Products