Maxim® Bulldozer Cleaner/Degreaser RTU, Lemon Scent, 32 oz, 6/Carton
Write a Review
|
Questions & Answers (0)
Product Description
This product is a multipurpose, ready-to-use cleaner and degreaser. It cleans fiberglass, tubs, bathrooms, carpets, mildew stains, soap scum, kitchens, engines, white sidewall tires, filters, vinyl tops and seats. Agitate with sponge or cloth only and avoid dwell time on painted surfaces.
PRICE
$39.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 32 oz |
Product Details
| Type | All-Purpose Cleaner |
| Physical Form | Liquid |
| Application | Non-Porous Surfaces |
| Scent | Lemon |
| Capacity | 32 oz |
| Applicable Materials | Carpets, Chrome, Fiberglass, Formica, Linoleum, Porcelain, Vinyl |
| Packing Type | Bottle |
| Package Quantity | 6 Bottles |
| Chemical Compound | Proprietary Information |
| Description | Bulldozer Cleaner/Degreaser |
| Manufacturers Part Number | 051000-86 |
| Brand | Maxim |