Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Betco

Model # :WBB3177423

MPN #: 3364700

Betco® Green Earth® Peroxide Cleaner, Fresh Mint Scent, 2 L Bottle, 4/Case

Product Description
Betco® Green Earth® peroxide cleaner is for daily use on floors, showers, glass, and other hard surfaces. This one product can clean your entire facility. Removes mold stains, mineral deposits and soap scum on tile, grout, bathtub surfaces, and fixtures.

Features:
  • EPA Certified Safer Choice
  • Will not damage clothing like traditional bleach cleaners
  • Removes mineral deposits and soap scum from a variety of bathroom surfaces
  • Foaming: Moderate-High
  • Rinsability/Detergency/Wetting: Excellent
  • Fragrance: Fresh Mint
  • pH: 3.0 - 4.0
  • Warranty: 0.5 years
Directions for Use: Not effective against rust stains. Dilute with cold water only
  • For General Purpose dilute 1:32 - 1:64 oz or 4 oz./gal - 2 oz./gal depending on soil level. Spray and wipe
  • Glass: Dilute 1:64 or 2 oz./gal. Spray and wipe
  • Showers: Dilute 1:32. For large areas use a portable pump up sprayer. Spray on tile, grout, fixtures and tub surfaces. Let stand for 5 minutes and rinse. For heavier stains agitation with a brush or sponge may be necessary to completely remove the stain
  • Floors: Dilute 1:64. Add directly to grout scrubber for removal of mold stains, soap scum, hard water deposits, or other common restroom soils
  • Carpet Spotting: Dilute 1:10 or 12 oz/gal. for heavy soils, dilute 1:20 or 6 oz./gal. for light to medium soils. For coffee as well as other water based stains. Apply a small amount of liquid to the stain. Agitate with a bone scraper and let stand for 3 - 5 minutes. Blot dry and rinse with clean water. Repeat as needed until the stain is completely removed
Improper use or dilution of this product may affect cleaning performance, result in excess waste or may damage surfaces also may increase risk of health effects. Gloves and goggles recommended personal protection equipment. Please consult your local solid waste agency, drain commissioner, or water quality contact for determination on appropriate disposal of unused material. Please recycle empty containers.

PRICE
$245.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size2 liter

Product Details

ColorClear
For Use WithBetco® FastDraw System
ScentMint
Capacity2 L
Applicable MaterialsFloor, Fixtures, Glass, Grout, Shower, Tile, Tubs
Size Type2 Liter Bottle
Helps RemoveMold, Scum
Package Quantity4 Bottles
DescriptionPeroxide Cleaner
Manufacturers Part Number3364700
Dilution Ratio1:64
BrandBetco