Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Gardner Bender

Model # :WBB524526

MPN #: 20-161P

Gardner Bender 20-161P Bullet Splice, M/F Pairs, 22-16 Awg, 0156" Plug, Red - Pkg Qty 10

Product Description
Bullet Splice, M/F Pairs, 22-16 Awg, 0156" Plug, Red - 10 pk.

Features
  • Quick and reliable crimp-type wire connections.
  • Color-coded by wire gauge size.
  • Available in a variety of packaging options and stud sizes.
  • Rated at 600 Volt Max.
  • Temperature rating: 167 °F (75 °C).
PRICE
$20.90  Sold in packages of 10 / $2.09 ea

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number20-161P
Rating600 Volts
Wire Range#22 - #18 AWG
Package Quantity10
ColorRed
BrandGardner Bender