Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Gardner Bender

Model # :WBB524237

MPN #: 10-310C

Gardner Bender 10-310C Copper Crimp Connector, 18-10 Awg - 100 pk.

Product Description
Features
  • Use GB® crimp connectors for strong, vibration-resistant permanent connections in branch circuit and fixture wiring.
  • Two styles and sizes available.
  • Copper or zinc-plated steel.
PRICE
$17.50

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number10-310C
Wire Range#18 - #10 AWG
Package Quantity100
ColorBrown
BrandGardner Bender

Compliance & Certifications

CertificationsCanada & U.S.A UL Listed