Universal® Bulletin Board Tile Panels - Natural Cork - 12" x 12" - Pack of 4
Write a Review
|
Questions & Answers (0)
Product Description
Convenient tiles allow you to create custom cork boards; the tiles fit any wall. One foot square tiles are 3/8" deep to accept most common push pins. They're great for lining a wall on account of their excellent noise-absorbing qualities. They're also a perfect choice for drawer liners or to protect surfaces. Great as a coaster under plants, for catching spills and moisture.
PRICE
$14.75
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 12 in |
| Height | 12 in |
| Board Size (W x H) | 12 x 12 in |
Product Details
| Assembly Required | No |
| Type | Cork Board |
| Color | Natural |
| Surface Material | Cork |
| Description | Bulletin Board Tile Panels |
| Package Quantity | 4 |
| Frame Material | Frameless |
| Manufacturers Part Number | 43404 |
| Magnetic | No |
| Brand | Universal |
Warranty
| Warranty | 1 yr |