MasterVision Decorative Cork Bulletin Board - 18"W x 24"H - Gold Wood Frame
Write a Review
|
Questions & Answers (0)
Product Description
MasterVision Decorative Cork Bulletin Board - 18"W x 24"H - Gold Wood Frame
Golden Wood Framed Cork Boards are the perfect solution for displaying information in a simple and effective way at home or in the office. Very easy to hang and maintain, this natural cork bulletin board is ideal for displaying pictures, reminders, deadlines and messages. A lustrous accent, these boards feature gold MDF frames with a metallic finish, adding a discreet note of splendor and elegance. Includes 6 brown push pins.
Golden Wood Framed Cork Boards are the perfect solution for displaying information in a simple and effective way at home or in the office. Very easy to hang and maintain, this natural cork bulletin board is ideal for displaying pictures, reminders, deadlines and messages. A lustrous accent, these boards feature gold MDF frames with a metallic finish, adding a discreet note of splendor and elegance. Includes 6 brown push pins.
PRICE
$41.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 17-5/7 in |
| Height | 23-5/7 in |
| Board Size (W x H) | 24 x 18 in |
Product Details
| Assembly Required | Assembled |
| Board Type | Bulletin Board |
| Frame Color Family | Gold |
| Color | Natural |
| Surface Material | Cork |
| Style | Cork Board |
| Description | Cork Bulletin Board |
| Package Quantity | 1 |
| Frame Material | Wood |
| Manufacturers Part Number | SF142258612 |
| Magnetic | No |
| Brand | MasterVision |
Warranty
| Warranty | 1 Year |