Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




United Visual Products

Model # :WBB220843

MPN #: UVSDT4530-WEAWOD

United Visual 45"W x 30"H Cork Top-Hinged Single Door Message Center with Weathered Wood Frame

Product Description
United Visual 45" x 30" Cork Top-Hinged Single Door Message Center with Weathered Wood Frame

This Top-Hinged Single Door Message Center features a large door to display important messages. Lockable door top mounted on a full length piano hinge (two keys included). Heavy-duty construction for years of use. Will not rot, splinter or crack with the high density polyethylene construction. Finished back panel looks great on posts and adds structural integrity. Removable interior surface. Posts optional - please order separately. Case Dimensions: 3/4" wide main frame, 1-1/2" wide door frame, 5-1/2" exterior depth, 3-3/4" interior depth, 8-1/2" rain cover depth. Includes 1 top-hinged door. Cork interior, Weathered Wood frame finish. 45"W x 30"H overall.

PRICE
$1,179.00

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width45 in
Depth5-1/2 in
Height30 in
Weight39 lbs
Interior Depth3-3/4 in
Board Size (W x H)45 x 30 in

Product Details

TypeMessage Center
Frame Color FamilyBrown
ColorNatural
Surface MaterialCork
Door TypeHinged
StyleWithout Header
Number of Doors1
Frame MaterialPolyethylene
Manufacturers Part NumberUVSDT4530-WEAWOD
Indoor/OutdoorOutdoor
BrandUnited Visual Products