Ghent® Cork Bulletin Board with Aluminum Frame, 84"W x 48"H, Natural
Write a Review
|
Questions & Answers (0)
Product Description
Ghent® Bulletin Boards are hand-crafted and self-healing to provide years of reliable use. Tack your bulletins, notices, and flyers into the surface, and remove to watch pinholes disappear.
Ghent's® natural cork bulletin board provides years of reliable service under the heaviest use. Our natural cork surface is laminated to a sealed back fiberboard to make sure pins and tacks don't damage your wall. Our natural cork bulletin boards are made with self-healing cork, meaning holes made from repeated and frequent tacking will disappear. You can use staples, tacks or pins and be confident that they will stay in place without pulling from the board. Ghent's® bulletin boards are hand-made to ensure the cork surface will not peel or flake from the backing over time or from repeated use, making a long-lasting board perfect for your office or classroom. Each corkboard comes in our sleek satin aluminum frame and includes mounting hardware for easy installation. All bulletin boards are shipped to you in Ghent's® worry-free packaging, designed specifically for shipping bulletin boards damage-free. Ghent's® cork bulletin board carries a 10-year warranty.
Ghent's® natural cork bulletin board provides years of reliable service under the heaviest use. Our natural cork surface is laminated to a sealed back fiberboard to make sure pins and tacks don't damage your wall. Our natural cork bulletin boards are made with self-healing cork, meaning holes made from repeated and frequent tacking will disappear. You can use staples, tacks or pins and be confident that they will stay in place without pulling from the board. Ghent's® bulletin boards are hand-made to ensure the cork surface will not peel or flake from the backing over time or from repeated use, making a long-lasting board perfect for your office or classroom. Each corkboard comes in our sleek satin aluminum frame and includes mounting hardware for easy installation. All bulletin boards are shipped to you in Ghent's® worry-free packaging, designed specifically for shipping bulletin boards damage-free. Ghent's® cork bulletin board carries a 10-year warranty.
PRICE
$285.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 87-15/16 in |
| Depth | 5/8 in |
| Height | 48-1/2 in |
| Board Size (W x H) | 84 x 48 in |
Product Details
| Type | Cork Board |
| Frame Color Family | Silver |
| Color | Brown |
| Surface Material | Cork |
| Country of Origin | Made in USA |
| Description | Natural Cork Bulletin Board |
| Package Quantity | 1 |
| Frame Material | Aluminum |
| Manufacturers Part Number | AK47 |
| Magnetic | No |
| Indoor/Outdoor | Indoor |
| Brand | Ghent |
Warranty
| Warranty | 10 |