Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Checkers Industrial Products

Model # :WBB3149221

MPN #: BB4-300GM-B/Y

Checkers Bumble Bee 4-Channel Cable Protector, 40400 lb. Capacity, 36" x 24" x 4" H, Black/Yellow

Product Description
Cable Protector, Bumble Bee, 4-Ch, 3", Gen Mfg, T-Connector, Black/Yellow, 40,400 Lb. Load

Sometimes, you don't need an entire set of protectors. You just need a quick way to ensure that people don't trip over your hoses or damage your cables. And that's where Linebacker comes in. These drop-over cable protectors are constructed of all-weather polyurethane, designed to be durable, lightweight, and easy to transport, setup, disassemble and store. Intended to protect cables and hoses with a diameter of up to 2-1/4", this protector is suited for both heavy-duty, high load-bearing operations as well as general-purpose use cases. And with its patented T-Connectors, it's capable of extending to any length, so your cables are covered no matter how far they go.

Features:
  • Protects cables and hoses up to 2-1/4" outside dia
  • Patented T-Connectors to extend to any length
  • Drop-over model
  • Uv-Stabalized All-weather polyurethane construction
  • Modular interlocking design is lightweight and easy to transport, setup, disassemble, and store
  • Quick solution to protect single runs of cable and hose lines


PRICE
$465.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length36
Width24 in
Height4 in
Weight44 lbs
Channel Diameter2-1/4
Cable Opening3"W x 3"H
Channel Width3 in
Channel Height3 in

Product Details

Assembly RequiredNo
TypeCable Protector
ColorYellow
Number of Channels4
Capacity40400
MaterialPolyurethane
Description4 Channel Cable Protector
Package Quantity1
Manufacturers Part NumberBB4-300GM-B/Y
BrandCheckers Industrial Products