- Protects cable and hoses up to 1.25" outside dia.
- The "original" cable protector
- Dog bone Connectors to extend to any desired length
- Hinged lid for easy cable placement
- Modular interlocking design
Cable Protector 4-Channel Lineal, Yellow/Black, YJ4-125-Y/B
Write a Review
|
Questions & Answers (0)
Product Description
Features
PRICE
$335.95
1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 36 in |
| Width | 18 in |
| Height | 2 in |
Product Details
| Type | Lay In Cable Protector |
| Number of Channels | 4 |
| Capacity | 16,300 lbs/Tire |
| Material | Urethane |
| Package Quantity | 1 |
| Description | 4 Channel Cable Protector |
| Color | Yellow |
| Manufacturers Part Number | YJ4-125-Y/B |
| Brand | Checkers Industrial Products |