Made by USA Sealing. Buna-N has excellent strength and excellent oil resistance, and is also resistant to water. Foam cords are often used to make a soft O-Ring or circular seal, also used to fill gaps, or cut into circular parts like bumpers and spacers.
Buna-N Foam Cord - 9/64" Dia x 25'L
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$36.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 25 ft |
| Diameter | 9/64 in |
| Tensile Strength | 160 psi |
| Density | 17 Lbs / Cu. Ft. lbs/ft³ |
Product Details
| Firmness | Medium |
| Color | Black |
| Material Temperature Range | -40 to 200 °F |
| UV Resistance | Good |
| Finish | Smooth |
| Material | Buna-N |
| Description | Buna-N Foam Cord |
| Package Quantity | 1 |
| Manufacturers Part Number | ZUSABSR-C-2 |
| Texture | Smooth |
| Compression Deflection @ 25% Deflection (PSI) | 10 PSI |
| Grade | Standard |
| Chemical Resistance | Good |
| Oil Resistance | Excellent |
| Cell Type | Closed Cell |
| Flame Retardant | No |
| Brand | USA Sealing |
Compliance & Certifications
| Certifications | ASTM D1056 2B3 |