Made by USA Sealing. Silicone has excellent temperature range and is a long lasting material. Foam cords are often used to make a soft O-Ring or circular seal, also used to fill gaps, or cut into circular parts like bumpers and spacers.
Silicone Foam Cord - 3/8" Dia x 10'L
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$47.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10 ft |
| Diameter | 3/8 in |
| Tensile Strength | 100 psi |
| Density | 39 Lbs / Cu. Ft. lbs/ft³ |
Product Details
| Firmness | Medium |
| Color | Red |
| Material Temperature Range | -100 to 500 °F |
| UV Resistance | Excellent |
| Finish | Smooth |
| Material | Silicone |
| Description | Silicone Foam Cord |
| Package Quantity | 1 |
| Manufacturers Part Number | ZUSASSR-C-9 |
| Texture | Smooth |
| Compression Deflection @ 25% Deflection (PSI) | 9-13 PSI |
| Grade | Standard |
| Chemical Resistance | Good |
| Oil Resistance | Good |
| Cell Type | Closed Cell |
| Flame Retardant | No |
| Brand | USA Sealing |
Compliance & Certifications
| Certifications | ASTM D1056 2D3 |