Features:
- Burs with different head shapes in single case.
- Tools inserted into black foam center.
- Includes plastic dome top.
- Available in 8, 9 and 12 Piece sets.
Weights & Dimensions
| Shank Diameter | 1/4 in |
Product Details
| Type | Bur Box Set |
| Head Shape | Assorted |
| Number of Pieces | 12 |
| Cut Type | Single Cut |
| Color | Silver |
| Country of Origin | Made In USA |
| Finish | Uncoated |
| Includes | SA-1, SA-14, SC-1, SC-14, SD-1, SE-1, SF-1, SG-1, SH-1, SJ-1, SM-1, SN-1 |
| Material | Plastic |
| Package Quantity | 1 |
| Manufacturers Part Number | SETM120PSC |
| Brand | Mastercut Tool Corp. |