- Made in USA
- CNC Ground for Consistent Geometries
- Alumacut for Non-Ferrous Materials
- Provided in Blue Nylon Pouch
- ZrN Coating for Longer Tool Life
- Includes SF-5, SF-3, SF-1
Mastercut Tool Corp. Bur Wallet Pouch w/o Logo, Aluma Cut, PowerZ, SF-5, SF-3, SF-1, Set of 3
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$119.95
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 1/4" Shank Dia. |
| Shank Diameter | 1/4 in |
Product Details
| Type | Pouch Bur Set |
| Head Shape | Radius Tree |
| Number of Pieces | 3 |
| Cut Type | Aluma Cut |
| Color | Silver |
| Application | Aluminum, Non-Ferrous |
| Series | SF, SF, SF |
| Style | Radius Tree |
| Country of Origin | Made in USA |
| Includes | SF-5, SF-3, SF-1 |
| Direction of Cut | Right Hand |
| Finish | Uncoated |
| Material | Carbide |
| Package Quantity | 1 |
| Manufacturers Part Number | POUCH-NL1FM-4 |
| Unit Type | Fractional |
| Brand | Mastercut Tool Corp. |